Shop All Lifting Grabs & Tongs
Vestil
Beam Tongs, 1 Ton, 6"Max Beam Width
Mfr # BT-20
Zoro # G5045245
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9.75
- Material Steel
- Finish Powder Coat
- Width 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BT-20
- Zoro # G5045245
- UPC # 691215054836
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Overall Width | 9.75 |
Width | 9.75 |
Details
Item | Beam Tongs,1 Ton,6"Max Beam Width |
Material | Steel |
Finish | Powder Coat |
Description
Beam Tongs,1 Ton,6 In.Max Beam Width
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214X)
- BAUER LADDER 6 ft Fiberglass Stepladder (30406)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 8400 lb. (EN90X10)
- US CARGO CONTROL 1" x 10' Ratchet Strap w/ S-Hook (2610SH)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- VESTIL Heavy Duty Steel Pipegrab, 1000 lb. (PG-S-100)
- VESTIL Horizontal Semi-Automatic Drum Tong (DTH-1000)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 4-8" (108-1-4/8)
- Vestil Lifting Equipment