Shop All Hoist Accessories
Vestil
BEAM E-SOCKET SUPPORT FOR END OF WOOD
Mfr # E-CLIP-W
Zoro # G601793896
product price: $3.75
/ea
Sold in multiples of 10 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With STRAP-12-RE, STRAP-16-CE, STRAP-16-RE, STRAP-27-RH, STRAP-27-FH, STRAP-6-RTO
- Height 4.375 in
- Width 1.875
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # E-CLIP-W
- Zoro # G601793896
- UPC # 691215060332
- Country of Origin China
- Category Hoist Accessories
Dimensions
Height | 4.375 in |
Width | 1.875 |
Overall Width | 1.625 in |
Size | 3.375 x 1.875 x 4.375 |
Details
Material | Steel |
For Use With | STRAP-12-RE, STRAP-16-CE, STRAP-16-RE, STRAP-27-RH, STRAP-27-FH, STRAP-6-RTO |
Color | Gold |
Features | Optional beam E-socket that supports the end of a wood board. Ideal for a standard 2 x 4 for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Application | Guard against damages from slipping and shifting loads while transporting products. |
Description
Optional Beam E-Socket that supports the end of wood. Works on a standard 2 x 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRXA-TPA 80G-FI)
- WERNER Two-Person Scaffolding Stage, 12 Ft. L (2612)
- ERICKSON 6"X30Ft 75,000 lb Recovery Strap w/ Yellow wear material (59806)
- SHEPHERD CASTER 2-1/2" X 1-1/8" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 175 lb (PSQ25115ZN-3EB)
- VESTIL Roller Bearing Pin (21-112-002)
- VESTIL Retaining Pin and Clip (28-112-007)
- VESTIL ADDITIONAL LOWER BAIL 4.5 X 5 X 11.25 (SM-LB-40)
- VESTIL ADDITIONAL UPPER BAIL 6 X 9.25 X 17.5 (SM-UB-80)
- VESTIL Deluxe Drywall Panel Hoist, Tilts/Rotates (DPH-X-11)
- VESTIL CANTILEVER HOIST OPTION BALLAST 4K UNIT (P-JIB-BALL-4)
- CM Lower Latch Hook, for 4UV26, etc. (23030)
- Vestil Hoist Accessories