Shop All Conduit Clamps & Hangers
Vestil
Beam Clamp Horizontal Lift Style, 2K lb.
Mfr # BC-2
Zoro # G5045559
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BC-2
- Zoro # G5045559
- UPC # 691215004565
- Country of Origin China
- Category Conduit Clamps & Hangers
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Steel |
Description
Beam Clamp Horizontal Lift Style,2K lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 5A, 250V AC, 5 PK (67217)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ82GY)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- VESTIL Beam Clamp Horizontal Lift Style, 4K lb. (BC-4)
- VESTIL Beam Clamp BC-2 2000 Lb. Capacity (BC-2)
- VESTIL Beam Clamp Horizontal Lift Style, 8K lb. (BC-8)
- VESTIL Beam Clamp, 10000 lb. (BC-10)
- VESTIL Beam Clamp Horizontal Lift Style, 6K lb. (BC-6)
- VESTIL Beam Clamp Horizontal Lift Style, 1K lb. (BC-1)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- Vestil Conduit Clamps & Hangers