Shop All Conduit Clamps & Hangers
Vestil
Beam Clamp BC-2 2000 Lb. Capacity
Mfr # BC-2
Zoro # G405989839
product price: $139.99
/ea
Free Shipping & Returns
$139.99
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
- Brand Vestil
- MFR # BC-2
- Zoro # G405989839
- UPC # 691215004565
- Country of Origin China
- Category Conduit Clamps & Hangers
Description
Beam clamp - 2,000 lbs. Capacity this beam clamp is designed to reduce the i-beam flange stress by distributing loads away from the flange edges during overhead lifting applications. This versatile unit can be interchanged from one gantry to another in a matter of seconds with its easy mechanical adjustment mechanism. A bar is located at the bottom of the beam clamp for attaching a hoist (not included). Steel construction and painted finish. 2,000 lb capacity.
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
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (LFR60200-3C)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (2132)
- NVENT HOFFMAN Pushbutto Enclosure, 7.25 in H, Mild Steel (E6PBA)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-4)
- VESTIL Beam Clamp Horizontal Lift Style, 8K lb. (BC-8)
- VESTIL Beam Clamp Horizontal Lift Style, 4K lb. (BC-4)
- VESTIL Beam Clamp Horizontal Lift Style, 1K lb. (BC-1)
- VESTIL Beam Clamp Horizontal Lift Style, 2K lb. (BC-2)
- VESTIL Beam Clamp, 10000 lb. (BC-10)
- VESTIL Beam Clamp Horizontal Lift Style, 6K lb. (BC-6)
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- Vestil Conduit Clamps & Hangers