Shop All Lifting Beams & Spreader Bars
Vestil
Basket Liftng Spreader Beam, 4000lb. Cap.
Mfr # SBM-40-BLB
Zoro # G1750292
product price: $906.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Overall Width 78
- Max. Spread 72 in
- Finish Powder Coat
- Material Steel
- Width 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-40-BLB
- Zoro # G1750292
- UPC # 691215223591
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Overall Width | 78 |
Width | 78 |
Details
Item | Basket Liftng Spreader Beam,4000lb. Cap. |
Max. Spread | 72 in |
Finish | Powder Coat |
Material | Steel |
Description
Basket Liftng Spreader Beam,4000lb. Cap.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Number of Wheels: 1 (32J863)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K69)
- VESTIL Self Dumping Hopper - Light Duty - Blue (D-25-LD)
- COTTERMAN Rolling Ladder, 12"HX26"W, 1 Step (1001N2626A6E10B3C1P1)
- VESTIL Hand Crank, 1500lb, 7-9/16In (HDLL-15)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE (SBM-20-6-ML)
- VESTIL Economy Spreader Beam, 1000 lb., 144" (SBM-10-12)
- VESTIL Economy Spreader Beam, 4000 lb., 144" (SBM-40-12)
- VESTIL Economy Spreader Beam, 6000 lb., 36" (SBM-60-3)
- VESTIL Adjustable Spreader Beam, 2500 lb., 78" (SBM-25)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- Vestil Lifting Beams & Spreader Bars