Shop All Bulk Storage Racks
Vestil
Bar Rack Starter Unit - Double-Sided
Mfr # BAR-R-84-D
Zoro # G5216009
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$958.99
Free 30-Day Returns
Key Features
- Depth 38.5 in
- Height 80.5 in
- Material Steel
- Load Capacity 3,500 lb
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BAR-R-84-D
- Zoro # G5216009
- UPC # 691215055611
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 38.5 in |
Height | 80.5 in |
Overall Width | 84.0625 |
Size | 38.5 x 84.0625 x 80.5 |
Details
Material | Steel |
Load Capacity | 3,500 lb |
Item | Double Sided Starter Bar Storage Rack |
Finish | Painted |
Levels | 7 |
Features | Dual sided starter unit for stock storage space. Includes two uprights and one set of cross braces. Increases storage room when it is put in place. Add-on unit option is ideal for more storage room |
Description
Bar Rack Starter Unit - Double-Sided
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Leak Gauge, Tank, 38 In, 2 In NPT (K-2-38)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- VIDMAR Pegboard Wall Cabinet, 37"x45"x14", Gray (Grainger48880)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- VESTIL Starter Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves, Blue (SSRT-47)
- VESTIL EXPAND VERTICAL BAR RACK EXT 59 IN H (EVR-59-EXT)
- VESTIL Bar Rack Add-On Unit - Double-Sided (BAR-A-84-D)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves, Blue (FLOW-4-3)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- TENNSCO Shelf, 36 in D, 48 in W (6940)
- Vestil Bulk Storage Racks