Shop All Bulk Storage Racks
Vestil
Bar Rack Add-On Unit - Single-Sided
Mfr # BAR-A-84-S
Zoro # G5215835
product price: $467.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Depth 38.5 in
- Height 80.5 in
- Material Steel
- Load Capacity 3,500 lb
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BAR-A-84-S
- Zoro # G5215835
- UPC # 691215055604
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 38.5 in |
Height | 80.5 in |
Overall Width | 62 |
Size | 38.5 x 62 x 80.5 |
Details
Material | Steel |
Load Capacity | 3,500 lb |
Item | Signle Sided Bar Rack Add-On Unit |
Finish | Painted |
For Use With | BAR-R-84-S |
Levels | 7 |
Features | Single sided starter unit for stock storage space. Includes one uprights and one set of cross braces. Increases storage room when it is put in place. Add-on unit option is ideal for more storage room |
Description
Bar Rack Add-On Unit - Single-Sided, Overall Width 38 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS Yellow Plastic Bulk Container Lid (5002008-101)
- DURHAM MFG Base, 17 In Cabinets (362-95)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 36 in D (183609643120DA)
- AIGNER INDEX Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 (TR-0813)
- VESTIL Starter Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue (LBPH-77)
- VESTIL EXPAND VERTICAL BAR RACK EXT 59 IN H (EVR-59-EXT)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 4 Shelves, Blue (FLOW-4-4)
- VESTIL Starter Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves, Blue (SSRT-47)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 5 Shelves, Blue (FLOW-4-5)
- GLOBAL INDUSTRIAL Safety Locking Pin For Bulk Storage Rack, Silver, 12PK (797018)
- Vestil Bulk Storage Racks