Shop All Bulk Storage Racks
Vestil
Bar Rack Add-On Unit - Double-Sided
Mfr # BAR-A-84-D
Zoro # G5215896
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Key Features
- Depth 38.5 in
- Height 80.5 in
- Material Steel
- Load Capacity 3,500 lb
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BAR-A-84-D
- Zoro # G5215896
- UPC # 691215055598
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 38.5 in |
Height | 80.5 in |
Overall Width | 62 |
Size | 38.5 x 62 x 80.5 |
Details
Material | Steel |
Load Capacity | 3,500 lb |
Item | Double Sided Add-On Bar Storage Rack |
Finish | Painted |
Levels | 7 |
For Use With | BAR-R-84-D |
Features | Dual sided starter unit for stock storage space. Includes one uprights and one set of cross braces. Increases storage room when it is put in place. Add-on unit option is ideal for more storage room |
Description
Bar Rack Add-On Unit - Double-Sided
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW4CC0478-4CL)
- VESTIL Manual Portable Drum Lifter/Transporter (DRUM-LRT)
- 80/20 Right Angle 0 Degree Pivot Nub 10 S (4001)
- VINTIQUEWISE Round, Wooden Board with Metal Frame Wall Mount Floating Shelf (QI004160)
- VESTIL Bar Rack Starter Unit - Double-Sided (BAR-R-84-D)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves, Blue (FLOW-4-3)
- VESTIL Starter Gravity Flow Rack, 36 in D, 96 in W, 4 Shelves, Blue (FLOW-3-4)
- VESTIL Add-On Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue (LBPH-EXT)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- TENNSCO Starter Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves (6940)
- Vestil Bulk Storage Racks