Shop All Hook & Loop Straps
Vestil
Back-to-Back Strap, No Adhesive, 8 in, 1 in Wd, Black, 100 PK
Mfr # STRAPB-8
Zoro # G5580465
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Length 8 in
- Hook and Loop Shape Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # STRAPB-8
- Zoro # G5580465
- UPC # 691215079068
- Country of Origin China
- Category Hook & Loop Straps
Dimensions
Width | 1 in |
Length | 8 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Black |
Description
Strap With Plastic Loop,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 50 PK (U55730.011.0001)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0025)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 2-3/4 in Shoulder Lg, Stainless Steel (STR74451C44-1)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Black Oxide Steel (U17242.031.0150)
- VESTIL Back-to-Back Strap, No Adhesive, 16 in, 1-1/4 in Wd, Black, 25 PK (STRAPA-16)
- HALCO 1 in x 27.5 Yard Polyester Natural Color High Temp Loop Fastener Tape (NNL100)
- RIP-TIE Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Blue, 2 PK (J-B6-C02-BU)
- VELCRO BRAND Cinch Straps, 1x12", Black, PK25, 12", 1" Wd, Black, 25 PK (VEL184)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, White, 2 PK (N-22-G02-W)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 10 PK (G2X18KVSG)
- RIP-TIE Back-to-Back Strap, No Adhesive, 22 in, 1 in Wd, Black, 2 PK (N-22-G02-BK)
- Vestil Hook & Loop Straps