Shop All Hook & Loop Straps
Vestil
Back-to-Back Strap, No Adhesive, 16 in, 1-1/4 in Wd, Black, 25 PK
Mfr # STRAPA-16
Zoro # G5580471
product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Width 1-1/4 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STRAPA-16
- Zoro # G5580471
- UPC # 691215079051
- Country of Origin China
- Category Hook & Loop Straps
Dimensions
Width | 1-1/4 in |
Length | 16 in |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Strap |
Color | Black |
Description
Strap With Steel Loop,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (508SS1)
- G.L. HUYETT Shim, 2.500" x 1.625" x .010", Full Hard (SHIM-1625-010)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.013.0025)
- VELCRO BRAND ONE-WRAP PRE-CUT THIN TIES, 0.5in X 15in, BLACK/GRAY, 30PK (94257)
- FASTENATION Cinch Strap, No Adhesive, 16 ft, 2 in Wd, Black, 10 PK (2X16KPSTRAP)
- FASTENATION Cinch Strap, No Adhesive, 3 ft, 2 in Wd, Black, 10 PK (G2X36KVSG)
- VELCRO BRAND 2PK2x36 BLK Velco Strap (90440)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 12-3/4", 3-1/2" Wd, Black (VEK30121)
- FASTENATION Back-to-Back Strap, No Adhesive, 12 in, 2 in Wd, Orange, 10 PK (2X12OCAMSR)
- WRAP-IT Back-to-Back Strap, No Adhesive, Black (A712-928B)
- Vestil Hook & Loop Straps