Shop All Back Braces
Vestil
BACK SUPPORT
Mfr # BSC-BK-RS
Zoro # G001793304
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 17
- Back Support Size 22 in H; 5 in L
- Size 5 x 17 x 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BSC-BK-RS
- Zoro # G001793304
- UPC # 691215320887
- Country of Origin China
- Category Back Braces
Dimensions
Width | 17 |
Back Support Size | 22 in H; 5 in L |
Size | 5 x 17 x 22 |
Length | 5 |
Height | 22 |
Depth | 5 |
Overall Height | 22 |
Details
Color | Black |
Material | Plastic |
Features | Supports back to relieve and prevent stress. Promotes a more ergonomic posture. Designed for use in any seat. Easily attachable for immediate use |
Weight | 4 |
Application | Provide support for the lower back to relieve and prevent back pain and fatigue. |
Description
There is more stress placed on the lower back than on any other part of the body. Provides support for the lower back to relieve and prevent back pain and fatigue. Lightweight and portable. Designed for use in any seat; in the office, vehicle, fork truck, or at home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Airline Adapter (CF2007)
- SHOWA VF, ChemRes GlvesPVC, O, XL, 35T602, PR (620XL-10-V)
- BUENA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7108-A-18-VB)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 3-5/16D (STI-14200NC)
- CONDOR Belt, Lifting, S, Black (6T562)
- IMPACTO IMPACTO THERMO WRAP BACK SUPPORT L (TS213L)
- IMPACTO Neck Support System, Polyurethane Foam (UPGUARD)
- ALLEGRO INDUSTRIES Back Support, Suspenders, S (7190-01)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- ERGODYNE Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, XL, Black (11385)
- OK-1 Back Support W/Suspenders, Contoured, 3XL (OK-200S-3X)
- Vestil Ergonomics