Shop All Strapping Machines
Vestil
Automatic High Speed Strapping Machine
Mfr # ASM-3123
Zoro # G5045769
product price: $7,021.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$7,021.99
Free 30-Day Returns
Key Features
- Overall Length 23.125
- Overall Width 48.375
- Overall Height 58
- Width 48.375
- Tension Capacity 150 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASM-3123
- Zoro # G5045769
- UPC # 691215083409
- Country of Origin Taiwan, Province of China
- Category Strapping Machines
Dimensions
Overall Length | 23.125 |
Overall Width | 48.375 |
Overall Height | 58 |
Width | 48.375 |
Length | 23.125 |
Details
Item | Automatic High Speed Strapping Machine |
Tension Capacity | 150 lbs |
Voltage | 115 |
Description
Automatic High Speed Strapping Machine
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK8 (11132)
- TAPE LOGIC Tape LogicĀ® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL457)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10420C)
- VARIO Wall/Ext Ref Sys, 10 Panels, Assorted (535900)
- VESTIL Semi-Automatic Probe Strapping Machine (DBA-130)
- VESTIL Semi-Automatic Strapping Machine, 30" (S-2001)
- VESTIL Fiberglass Pallet Wand for Strapping, 52-3/4"L x 1"W x 1/8"D, Black (WAND-3)
- UST Windlass Tensioner with Cutter for 3/8 to 5/8 Plastic Straps (E 1525)
- PARTNERS BRAND Specialty Strapping Cart, Black, 1/Each (SC56)
- SIGNODE Strapping Machine, Table Top, Semiautomatc (500998)
- UST Windlass Tensioner with Cutter for 3/8 to 3/4 Cord Straps (E 1540)
- Vestil Strapping