Shop All Turntables
Vestil
APPROACH RAMP/SCALE FOR SWA-60-AW
Mfr # SWA-R-60-AW-SCL
Zoro # G801798097
product price: $2,423.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,423.99
Free 30-Day Returns
Key Features
- Width 51.5
- For Use With SWA-60-AW
- Height 6.5 in
- Features Optional approach ramp for ideal operation. Ideal for loading dock equipment for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWA-R-60-AW-SCL
- Zoro # G801798097
- UPC # 691215093774
- Country of Origin United States
- Category Turntables
Dimensions
Width | 51.5 |
Height | 6.5 in |
Size | 94 x 51.5 x 6.5 |
Overall Width | 51.5 |
Details
For Use With | SWA-60-AW |
Features | Optional approach ramp for ideal operation. Ideal for loading dock equipment for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Finish | Powder Coat |
Material | Steel |
Color | Blue |
Application | Optional approach ramp. |
Description
Optional Approach Ramp.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP4-S)
- ZORO SELECT Rgd Plate Castr, Rubbr, 2-1/2 in., 175 lb, A (1UKV2)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- VESTIL Mini Aluminum Carousel, 12" dia. (CA-5-12)
- VESTIL Steel Turntable 8" Diameter, 3/4" Height, 500 lb Capacity (TT-8-7/8)
- VESTIL Manual Carousel, 2000 lb. Capacity, 30" (CA-30-2)
- VESTIL Turret Bearing, 24" (PTB-24)
- VESTIL Turntable, 12" dia., 4" H, 500 lb. (TT-12-4)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-4)
- VESTIL Mini Aluminum Carousel, 14" dia. (CA-5-14)
- Vestil Lifting Tables