Shop All Yard Ramps
Vestil
Approach Ramp Option, 36Wx54Lx4.5H
Mfr # ARX-3654-4
Zoro # G7441281
product price: $743.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Overall Length 54
- Overall Width 39.5
- Material Steel
- Usable Width 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ARX-3654-4
- Zoro # G7441281
- UPC # 691215070300
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 54 |
Overall Width | 39.5 |
Usable Width | 39.5 |
Details
Item | Approach Ramp Option,36Wx54Lx4.5H |
Material | Steel |
Description
Approach Ramp Option,36Wx54Lx4.5H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM 85997 Load Chain, 0192 In Trade, Disc Grade (85832A)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX70)
- ZORO SELECT Chain Sling, 5 ft. L, QOS Sling Type (200002844)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN1802NX6)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- Vestil Ramps