Shop All Yard Ramps
Vestil
Approach Ramp Option, 36Wx39Lx3.25H
Mfr # ARX-3639-3
Zoro # G7441205
product price: $615.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$615.99
Free 30-Day Returns
Key Features
- Overall Length 39
- Overall Width 39.5
- Usable Width 39.5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ARX-3639-3
- Zoro # G7441205
- UPC # 691215070294
- Country of Origin United States
- Category Yard Ramps
Dimensions
Overall Length | 39 |
Overall Width | 39.5 |
Usable Width | 39.5 |
Details
Item | Approach Ramp Option,36Wx39Lx3.25H |
Material | Steel |
Description
Approach Ramp Option,36Wx39Lx3.25H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR-FSD)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- EXTREME MAX Extreme Max 3005.3464 Sliding Dock Ladder - 5-Step (3005.3464)
- VESTIL 48x48 Approach Rmp Wrp Mchine (SWA-R-4848)
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. (YRACYL)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 8 1/2 ft (RYR-8-22)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH (16MR7015)
- DISCOUNT RAMPS Platform Ramp, Cap. 22,000 lb, 6 4/5 ft (RYR-PLATFORM)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In (16SYS7030)
- Vestil Yard Ramps