Shop All Dock Plates & Boards
Vestil
Approach Plate, Steel, 96 in. W
Mfr # AP
Zoro # G3806945
product price: $234.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$234.99
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 96 in
- Material Steel
- Usable Width 96 in
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AP
- Zoro # G3806945
- UPC # 691215002486
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 12 in |
Overall Width | 96 in |
Usable Width | 96 in |
Details
Item | Approach Plate |
Material | Steel |
Thickness | 1/4 in |
Description
Approach Plate, Steel, Overall Length 12 in, Overall Width 96 in, Usable Width 96 in, Thickness 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1000 (16SE05228S)
- ZORO SELECT Hand Truck, 800 lb. (TF-364-10)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9641035)
- MIDWEST FASTENER 1/2" Galvanized Steel Wire Rope Thimbles 4PK (54683)
- VESTIL Dock Board (EH-3024)
- VESTIL Dock Seal / Shelter Combination (D-150/650-16)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 30" (A-3030)
- VESTIL Dock Board (E-3024)
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- VESTIL Dock Board (E-3030)
- ZORO SELECT Dock Plate, 3500 lb., 36 x 48 In. (4LGU6)
- Vestil Dock Plates & Boards