Shop All Pallets
Vestil
AP-ST-4248-SB 42'' x 47 7/8'' x 5 1/16'' Solid Top Aluminum Pallet
Mfr # 736APS4248SB
Zoro # G611768570
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Ensure maximum durability while shipping heavy objects with this Vestil AP-ST-4248-SB aluminum pallet with 6000 lb. capacity. This pallet features a welded aluminum construction with a solid non-skid top and skid bottom that ensure the easy loading and unloading of products while reducing wearing and erosion. Its unique design can withstand high-power steam scrubbing pads and brushes making it the ideal addition to chemical facilities and food manufacturing sites.This pallet features 2-way entry with simple access points for effortless fork truck admittance. Its 6000 lb. static capacity can accommodate both small and large loads. Not to mention its open exterior allows for easy cleaning and maintenance at any time.Overall Dimensions:Length: 42''Width: 47 7/8''Height: 5 1/16''Capacity: 6000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Recycled Hanger, White, PK15 (HNG-01523)
- REMCO PLASTICS Box Locker for Double Tier, Plastic, Flat Top, 12X15X36, Gray (015001236001027)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Blue (QSB102BL)
- GLOBAL INDUSTRIAL 48x40x36-1/2 Folding Wire Container, 5000 Lb Capacity (239345)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47 in L, 39.25 in W, 6.5 H (PLPS-4840)
- VESTIL Aluminum Half Pallet, 24 in L, 20 in W, 6 H (AP-2024)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- VESTIL Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H (PS-4045-CK)
- VESTIL Aluminum Heavy Duty Aluminum Pallet, 48 in L, 40.125 in W, 6 H (AP-4048)
- LITTLE GIANT Low Profile Pallet Stand, 48"X48" Deck Size (SPS-4848-18)
- Vestil Pallets