Shop All Pallets
Vestil
AP-4848 48 1/8'' x 48'' x 6'' Aluminum Pallet with 6000 lb. Capacity and 2-Way Entry
Mfr # 736AP4848
Zoro # G411768701
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Ensure maximum durability while shipping heavy objects with this Vestil AP-4848 aluminum pallet with 6000 lb. capacity. This pallet features a welded aluminum construction with a smooth non-skid top that ensures the easy loading and unloading of products while reducing wearing and erosion. Its unique design can withstand high-power steam scrubbing pads and brushes making it the ideal addition to chemical facilities and food manufacturing sites.This pallet features 2-way entry with simple access points for effortless fork truck admittance. Its 6000 lb. static capacity can accommodate both small and large loads. Not to mention its open exterior allows for easy cleaning and maintenance at any time.Overall Dimensions:Length: 48 1/8''Width: 48''Height: 6''Capacity: 6000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (17-9)
- FLAMBEAU Small Parts Cabinet, 15-1/4" W x 14-3/4" L x 16" H (8500JT)
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT (K-2-72)
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 13 5/8 in H (14469606)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- VESTIL Steel Pallet, 48 in L, 48 in W, 4.75 H (SPL-4848)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- VESTIL Aluminum Heavy Duty Aluminum Pallet, 48 in L, 40.125 in W, 6 H (AP-4048)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- VESTIL Steel Pallet, 48 in L, 42 in W, 4.75 H (SPL-4248)
- BAYHEAD PRODUCTS Plastic Pallet, 40" x 35" x 6" (CL-40)
- Vestil Pallets