Shop All Pallets
Vestil
AP-4048 40 1/8'' x 48'' x 6'' Aluminum Pallet with 6000 lb. Capacity and 2-Way Entry
Mfr # 736AP4048
Zoro # G911591243
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Ensure maximum durability while shipping heavy objects with this Vestil AP-4048 aluminum pallet with 6000 lb. capacity. This pallet features a welded aluminum construction with a smooth non-skid top that ensures the easy loading and unloading of products while reducing wearing and erosion. Its unique design can withstand high-power steam scrubbing pads and brushes making it the ideal addition to chemical facilities and food manufacturing sites.This pallet features 2-way entry with simple access points for effortless fork truck admittance. Its 6000 lb. static capacity can accommodate both small and large loads. Not to mention its open exterior allows for easy cleaning and maintenance at any time.Overall Dimensions:Length: 40 1/8''Width: 48''Height: 6''Capacity: 6000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- 80/20 Economy, T-Slot Cover, Black, 15 S (2823)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Stone (30210STONE)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Mercedes Gray Non-Adhesive Shelf Liner (04F-C7H3G-06)
- VESTIL Aluminum Half Pallet Skid, 24 in L, 24 in W, 5.0625 H (AP-2424-SB)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- Vestil Pallets