Shop All Cable Protectors
Vestil
Anti-Slip Molded, Rubber Cableguard
Mfr # MRHR-39
Zoro # G5044195
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 2200
- Color Black
- Length 40
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MRHR-39
- Zoro # G5044195
- UPC # 691215077569
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 40 |
Width | 5.5 |
Height | 0.75 |
Details
Item | Anti-Slip Molded,Rubber Cableguard |
Material | Rubber |
Load Capacity | 2200 |
Color | Black |
Description
Anti-Slip Molded,Rubber Cableguard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PWD3000P)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- LEVITON Smart Sensor, 4.13 in, 2.12 in, Ivory (ODS15-GDI)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 (WR-48)
- VESTIL Molded Rubber Cable & Hose Protection Crossover 24"x24"x4" (MRBR-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- VESTIL Extruded, Rubber Cord Protector, 6.4K, 24ft (C-75-24)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 36" Long - Black (FCC999-36-BLACK)
- Vestil Cable Protectors