Shop All Dock Wheel Chocks
Vestil
Aluminum Wheel Chock, 10x 7 x 8, Yellow
Mfr # EALUM-YEL
Zoro # G1745298
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 7
- Height 8
- Depth 11.75
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EALUM-YEL
- Zoro # G1745298
- UPC # 691215016445
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 7 |
Height | 8 |
Depth | 11.75 |
Overall Height | 8 |
Length | 11.75 |
Overall Length | 11.75 |
Overall Width | 7 |
Details
Material | Aluminum |
Color | Yellow |
Item | Aluminum Wheel Chock,10x 7 x 8,Yellow |
Features | Extruded aluminum construction is strong yet lightweight. Open design provides an optional attaching safety chain. Rugged bottom includes cleats for extra grip. Serrated top provides extra tire grip |
Weight | 7 |
Description
Aluminum Wheel Chock,10x 7 x 8,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 12 ft. Straight Ladder, Aluminum, 12 Steps, Natural Finish, 300 lb Load Capacity (AE2112)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26E)
- KH INDUSTRIES Festoon Pendant Trolley, C-Track (FTCT-PD)
- CRAWFORD CLIP TENSION 3/4"" CD4 (13201)
- VESTIL Extruded Rubber Wheel Chock (EX-4)
- VESTIL Rubber Speed Hump, 23.5 x 108, Asphalt (RSH-108-24-A)
- VESTIL Rsh-120 Speed Hump Glue Down Kit (RSH-GD-24)
- VESTIL STEEL WHEEL CHOCK 11 FLUORESCENT YL (FAB-11-FYL)
- VESTIL Fabricated Ergo-Handled Wheel Chock, 11 (FAB-11-ERGO)
- VESTIL Speed Bump, Hd, Asphalt Hardware, 108x10x3 (SBHA-108)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- Vestil Dock Wheel Chocks