Shop All Walk Ramps
Vestil
Aluminum Walk Ramp
Mfr # AWR-38-9A
Zoro # G0985148
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2500
- Overall Length 108
- Overall Width 38
- Net Weight 113
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-38-9A
- Zoro # G0985148
- UPC # 691215003759
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 108 |
Overall Width | 38 |
Overall Height | 33 in |
Details
Item | Aluminum Walk Ramp |
Load Capacity | 2500 |
Net Weight | 113 |
Material | Aluminum |
Description
Aluminum Walk Ramp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON 800 lbs. Spur Gear Hand Winch with Brake (DLB800A)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (5YGF5)
- MAG-MATE Replacement Capacity Sticker (900189)
- VESTIL Guard Rail Straight Rail, Galv, 120" (GR-H2R-BO-10-HDG)
- VESTIL Fork Truck Loading Platform W/ Handrail (FTLP-5454-HR)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-12A)
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- VESTIL Steel Handrail W/ Hardware No Toeboard (SQ-48-HWR)
- VESTIL Alum. Walk Ramp Overlap Style, 120 x 38" (AWR-38-10A)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-7A)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (SL436)
- Vestil Walk Ramps