Shop All Walk Ramps
Vestil
Aluminum Walk Ramp
Mfr # AWR-38-16B
Zoro # G5218276
product price: $1,249.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,249.99
Free 30-Day Returns
Key Features
- Load Capacity 1000
- Overall Length 194.625
- Overall Width 38
- Material Aluminum
- Net Weight 182
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-38-16B
- Zoro # G5218276
- UPC # 691215003681
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 194.625 |
Overall Width | 38 |
Overall Height | 64 in |
Details
Item | Aluminum Walk Ramp |
Load Capacity | 1000 |
Material | Aluminum |
Net Weight | 182 |
Description
Aluminum Walk Ramp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE2604NFX12)
- NITE IZE Tie Down Strap, 12 ft, 2 Pack (CJWR12-09-2R6)
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. (1DJR6)
- KRAFT TOOL Green Braided Nylon Masons Line, 1000 ft. (BC344)
- VESTIL Alum Walk Ramp Overlap Style, 120x28" (AWR-28-10A)
- VESTIL Aluminum Walk Ramp (AWR-38-7B)
- VESTIL Alum. Walk Ramp Overlap Style, 144 x 28" (AWR-28-12A)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-16A)
- VESTIL Folding Ramp, Single Fold, 500 lb. (RAMP-SF)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR39052)
- Vestil Ramps