Shop All Walk Ramps
Vestil
Aluminum Walk Ramp
Mfr # AWR-38-14B
Zoro # G5218249
product price: $1,069.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,069.99
Free 30-Day Returns
Key Features
- Load Capacity 1600
- Overall Length 170.8125
- Overall Width 38
- Net Weight 160
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-38-14B
- Zoro # G5218249
- UPC # 691215003667
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 170.8125 |
Overall Width | 38 |
Overall Height | 56 in |
Details
Item | Aluminum Walk Ramp |
Load Capacity | 1600 |
Net Weight | 160 |
Material | Aluminum |
Description
Aluminum Walk Ramp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Order-Picking Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (DS2448X126PYWSP)
- PEERLESS CHAIN 5/16 WIRE ROPE CLIP, ZP, UPC, 4503540 (4503540)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN1601NX4)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W311)
- VESTIL Aluminum Walk Ramp (AWR-28-14B)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- VESTIL Alum. Walk Ramp w/Rail Hook, 120 x 28" (AWR-28-10B-HR)
- VESTIL Alum. Grip-Strut Walk Ramp, 39.38 x 73.25 (AWR-G-38-6A)
- VESTIL Fork Truck Loading Platform W/ Handrail (FTLP-5454-HR)
- VESTIL Steel Handrail W/ Hardware No Toeboard (SQ-48-HWR)
- ZORO SELECT Walk Ramp, 850 lb., 4 ft. L x 36 in. H (XPS436)
- Vestil Walk Ramps