Shop All Walk Ramps
Vestil
Aluminum Walk Ramp
Mfr # AWR-38-10B
Zoro # G0985796
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2200
- Overall Length 123.1875
- Overall Width 38
- Net Weight 119
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-38-10B
- Zoro # G0985796
- UPC # 691215003629
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 123.1875 |
Overall Width | 38 |
Overall Height | 40 in |
Details
Item | Aluminum Walk Ramp |
Load Capacity | 2200 |
Net Weight | 119 |
Material | Aluminum |
Description
Aluminum Walk Ramp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6240-2)
- US CARGO CONTROL Solid Core Rubber Rope: 3/8" x 150' (RR38150)
- CHECKERS Airplane Chock, 6 In H, Urethane, Yellow (AC6820-LR)
- VESTIL FLOOR LOCK LEFT SIDE MOUNT (FL-LK-SMR-L)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-12A)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-28-10A)
- VESTIL Steel Handrail W/ Hardware No Toeboard (SQ-48-HWR)
- VESTIL Alum. Grip-Strut Walk Ramp, 39.38 x 73.25 (AWR-G-38-6A)
- VESTIL Alum. Walk Ramp w/Rail Hook, 168 x 28" (AWR-28-14B-HR)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-16A)
- ZORO SELECT Walk Ramp, 800 lb., 1 ft. L x 36 in. H (ATH1236)
- Vestil Ramps