Shop All Walk Ramps
Vestil
Aluminum Walk Ramp
Mfr # AWR-28-14B
Zoro # G0985680
product price: $822.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Key Features
- Load Capacity 1600
- Overall Length 170.8125
- Overall Width 28
- Material Aluminum
- Net Weight 129
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AWR-28-14B
- Zoro # G0985680
- UPC # 691215003506
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 170.8125 |
Overall Width | 28 |
Overall Height | 56 in |
Details
Item | Aluminum Walk Ramp |
Load Capacity | 1600 |
Material | Aluminum |
Net Weight | 129 |
Description
Aluminum Walk Ramp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM DG Bridge Assembly, for Model SA9000AC (304426)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J822)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2620)
- VESTIL Alum Walk Ramp Overlap Style, 120x28" (AWR-28-10A)
- VESTIL Alum. Walk Ramp w/Rail Hook, 120 x 28" (AWR-28-10B-HR)
- VESTIL Aluminum Walk Ramp (AWR-38-7B)
- VESTIL Aluminum Walk Ramp (AWR-38-7A)
- VESTIL Steel Handrail W/ Hardware No Toeboard (SQ-48-HWR)
- VESTIL Heavy Duty Rectangular Rubber Ramp (RCR-35)
- VESTIL Alum. Grip Walk Ramp w/Rail, 39.38x108.5 (AWR-G-38-9A-HR)
- Vestil Walk Ramps