Shop All Walk Ramps
Vestil
Aluminum Walk Ramp
Mfr # AWR-28-10B
Zoro # G0985498
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2200
- Overall Length 123.0625
- Overall Width 28
- Material Aluminum
- Net Weight 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AWR-28-10B
- Zoro # G0985498
- UPC # 691215003469
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 123.0625 |
Overall Width | 28 |
Overall Height | 40 in |
Details
Item | Aluminum Walk Ramp |
Load Capacity | 2200 |
Material | Aluminum |
Net Weight | 96 |
Description
Aluminum Walk Ramp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY S-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Self-Colored (1013940)
- RWM Kingpinless Swivel Plate Caster, 1500 lb. (65-GTB-0620-S)
- LIFT-ALL Tuflex(TM) Sling, Round, 4 ft.L, Polyester (EN150X4)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T210X3)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-12A)
- VESTIL Alum. Walk Ramp w/Rail Hook, 120 x 28" (AWR-28-10B-HR)
- VESTIL Alum Walk Ramp Overlap Style, 144x38" (AWR-38-12A)
- VESTIL Alum. Walk Ramp Overlap Style, 144 x 28" (AWR-28-12A)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-7A)
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- VESTIL Aluminum Walk Ramp (AWR-38-8B)
- Vestil Walk Ramps