Shop All Dock Plates & Boards
Vestil
Aluminum Truck Dockboard W/ Steel Curb
Mfr # TAS-10-7260
Zoro # G5218300
product price: $1,335.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,335.99
Free 30-Day Returns
Key Features
- Load Capacity 10000
- Overall Length 60
- Overall Height 17.625
- Overall Width 72
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TAS-10-7260
- Zoro # G5218300
- UPC # 691215039376
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 |
Overall Height | 17.625 |
Overall Width | 72 |
Usable Width | 68.25 in |
Details
Item | Aluminum Truck Dockboard W/ Steel Curb |
Load Capacity | 10000 |
Material | Aluminum |
Description
Aluminum Truck Dockboard W/ Steel Curb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 14 ft. Fiberglass Platform Stepladder (P7412)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 10' - 2-ply (EN2-902-10-T5)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- ZORO SELECT Bollard, 7", Carbon Steel, Yellow (1764PS)
- VESTIL Aluminum Econo Dockplate, 3/8, 1.8K, 48x60 (E-4860)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.5K, 48x36 (E-4836)
- VESTIL Dock Board (EH-3630)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6048)
- VESTIL 60" x 42" Aluminum Dock Plate, 1/2" Thick, 5500 lb Capacity (EH-6042)
- VESTIL Steel Truck Dockplate, 11000 lb., 72 x30 (SEH-7230)
- VESTIL Dock Seal / Shelter Combination (D-150/650-19)
- Vestil Dock Plates & Boards