Shop All Dock Plates & Boards
Vestil
Aluminum Truck Dockboard W/ Steel Curb
Mfr # TAS-10-7236
Zoro # G0985805
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 10000
- Overall Length 36
- Overall Height 11.5625
- Overall Width 72
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TAS-10-7236
- Zoro # G0985805
- UPC # 691215039352
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 |
Overall Height | 11.5625 |
Overall Width | 72 |
Usable Width | 68 in |
Details
Item | Aluminum Truck Dockboard W/ Steel Curb |
Load Capacity | 10000 |
Material | Aluminum |
Description
Aluminum Truck Dockboard W/ Steel Curb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Grade 100 Cam-Alloy® Chain, Bright, 300' per Drum (T0405512)
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- WILTON SS 4 Button 20FT Lift Hoist Trolley (PBC-420CN)
- US CARGO CONTROL Rubber Friction Non-Slip Coil Mat: 30" x 25' (COILMAT30X25)
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- VESTIL Dock Board (E-3030)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity (E-6036)
- VESTIL Dock Seal 14" Projection, 8x9 Door (D-350-14)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- Vestil Dock Plates & Boards