Shop All Lifting Truck Accessories
Vestil
Aluminum Truck Dockboard W/ Steel Curb, Load Cap. 15000 lb.
Mfr # TAS-15-7236
Zoro # G0594870
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13-3/4"
- Overall Width 72"
- Material Aluminum
- Color Silver
- Load Capacity 15000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # TAS-15-7236
- Zoro # G0594870
- UPC # 691215039475
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Height | 13-3/4" |
Overall Width | 72" |
Platform Length | 36" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 15000 lb |
Item | Aluminum Truck Dockboard W/ Steel Curb |
Assembled | Yes |
Includes | (1) Aluminum Dock Board Steel Curb |
Description
Aluminum Truck Dockboard W/ Steel Curb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 1/32 In, 304 SS (SL11-1)
- ZORO SELECT General Purpose Bolt-Hole Caster, 3-1/16 (LER-PO 80R)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E20B4C2P6)
- BARON MFG CO Baron 03205 Aircraft Cable, 3/16 To 1/4 In Dia, 50 Ft L, 740 Lb Working Load, Galvanized Steel (0 3205/50230)
- VESTIL Incandecent Single Arm Load Light, 24" (LL-24)
- VESTIL 750 lb. Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4-AF-18)
- VESTIL Double Arm Halogen Incandescent Light (HLGN-40)
- VESTIL Incandescent Double Arm Load Light, 40" (LL-40)
- VESTIL PALLET WAND 55..25 IN LONG (PKG-WAND)
- VESTIL POWERED LIFT OPTION - SOLID PLATFORM (SL-DK)
- PEERLESS CHAIN FOUNDRY SHOOK S/S 5/8" DIA., SFS063 (SFS063)
- Vestil Lifting Trucks