Shop All Platform Trucks
Vestil
Aluminum Treadplate Platform Truck Dual Handle 30 x 60
Mfr # ATP-C-3060-2HDL
Zoro # G4996041
product price: $727.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$727.99
Free 30-Day Returns
Key Features
- Overall Height 39.25
- Overall Length 60
- Overall Width 30
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATP-C-3060-2HDL
- Zoro # G4996041
- UPC # 691215113540
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 39.25 |
Overall Length | 60 |
Overall Width | 30 |
Platform Length | 60"; 57" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 3600 lb |
Item | Alum Tread Plate Platform Truck,30x60 |
Assembled | No |
Caster Wheel Material | Poly-on-Poly |
Includes | Includes Handle, (2) Rigid Casters, and (2) Swivel Casters |
Features | Rounded-edge platform protects walls from damage during transit. Includes two removable high-polished steel handle. Ideal for commercial and warehouse areas. Constructed of all welded aluminum |
Description
Alum Tread Plate Platform Truck,30x60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Rope with Hook, 1/2" x 20 ft. (3973)
- CASTERHQ 8"x2" Red Polyurethane on Iron Wheel, Swivel Caster, Capacity: 1, 4 (35CS820PU84V-04)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 10 ft. (38EV11)
- BLICKLE Nylon Expanding Adapter Kit (ER12)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 48 (SSPT-3048)
- VESTIL Folding Handle Plastic Platform Truck 500lb Poly-On-Poly 33 1/2x21 1/2 (FPT-2133)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 36 x 72 (SSPT-3672)
- VESTIL Platform Truck - Hardwood (VHPT-2754)
- VESTIL STEEL PLATFORM TRUCK 30 X 60 (ECSPT-3060)
- VESTIL Blue Lift & Tile Cart With Sequence Select 400 lb 30 x 19.5 (CART-600-LT)
- ZORO SELECT Standard Platform Truck, 3600 lb. (APT2SH30486PU95)
- Vestil Platform Trucks