Shop All Platform Trucks
Vestil
Aluminum Treadplate Platform Truck Dual Handle 24 x 48
Mfr # ATP-C-2448-2HDL
Zoro # G4996105
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 39.25
- Overall Length 48
- Overall Width 24
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATP-C-2448-2HDL
- Zoro # G4996105
- UPC # 691215113519
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 39.25 |
Overall Length | 48 |
Overall Width | 24 |
Platform Length | 48"; 45" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 3600 lb |
Item | Alum Tread Plate Platform Truck,24x48 |
Assembled | No |
Includes | Includes Handle, (2) Rigid Casters, and (2) Swivel Casters |
Caster Wheel Material | Poly-on-Poly |
Features | Rounded-edge platform protects walls from damage during transit. Includes two removable high-polished steel handle. Ideal for commercial and warehouse areas. Constructed of all welded aluminum |
Description
Alum Tread Plate Platform Truck,24x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Free Knob, 1.5 Tons (GGS_48302)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- ZORO SELECT Swivel Caster, 5 In (MH5UTH803G)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (DF55-2148)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 48 (SSPT-3048)
- VESTIL Steel Platform Truck, Rubber Casters (ECSPT-2448)
- VESTIL Platform Truck - Hardwood (VHPT/S-2448)
- VESTIL Aluminum Treadplate Platform Truck Single Handle 36 x 72 (ATP-C-3672)
- VESTIL Platform Truck - Double Decker (VHPT/D-3672)
- VESTIL STEEL PLATFORM TRUCK 27 X 54 (ECSPT-2754)
- VESTIL Long Deck Cart 2000lb 72 x 30 Poly-On-Steel Casters (LDLT-3072)
- Vestil Platform Trucks