Shop All Door Edge Guards
Vestil
Aluminum Treadplate Corner Guard, 36"
Mfr # TPCG-36
Zoro # G5042856
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.125
- Material Non-Marking Diamond Treadplate
- Color Silver
- Height 36
- Width 3.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TPCG-36
- Zoro # G5042856
- UPC # 691215112529
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Length | 3.125 |
Height | 36 |
Width | 3.125 |
Details
Item | Aluminum Treadplate Corner Guard,36" |
Material | Non-Marking Diamond Treadplate |
Color | Silver |
Description
Aluminum Treadplate Corner Guard,36 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- DELTANA Satin Brass Square Hinge (S44HDBB4)
- LAB LAB: Best A2 Top Pin .025-2B (100 Polybag)(MI025) (LAB-B2BP1)
- VESTIL Rubber Cornerguard, 1-1/16"Thick, PK16 (CB-2)
- VESTIL Rubber Edge Corner And Surfaceguards (EB-1)
- VESTIL Aluminum Treadplate Corner Guard, 48" (TPCG-48)
- VESTIL Rubber Cornerguard, 7/8" Thick, PK20 (CB-4)
- VESTIL Plastic Corner Guard Edge Protectors, 4"L x 5-1/2"W, 100/Pack (EDGE-P5)
- VESTIL Corner/Surfaceguard, Round Bumper, 3.25" (RB-1)
- NATIONAL GUARD Finger Guard, Anodized (2248A-76)
- Vestil Door Edge Guards