Shop All Pallets
Vestil
Aluminum Top Pallet, 48 in L, 48.125 in W, 6 H
Mfr # AP-ST-4848
Zoro # G101793716
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Length 48 in
- Width 48.125 in
- Height 6
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 48 in |
Width | 48.125 in |
Height | 6 |
Overall Width | 48.125 in |
Overall Height | 6 in |
Depth | 48 |
Size | 48 in x 48.125 in x 6 in |
Overall Length | 48 |
Details
Item | Top Pallet |
Color | Silver |
Material | Aluminum |
Fork Entry | 2-Way Entry |
Load Capacity | 6000 lbs |
Description
A welded Aluminum Pallet is a great asset for a variety of industries. The open design enables quick and simple cleaning. This pallet is durable and re-usable with a two-way entry for pallet and fork truck use. Large static capacity allows for load both big and small.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 48 in D (184812043096DS)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- 80/20 Sgl Tab End Fastener W 1/4-20 Screw, 10S (3383)
- 80/20 Joining Plate, 15 Series (4480)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet, 39.25 in L, 47.25 in W, 6 H (PLPR-4840-ST)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-ORANGE)
- VESTIL Aluminum Half Pallet, 24 in L, 20 in W, 6 H (AP-2024)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- Vestil Pallets