Shop All Tool Storage Accessories
Vestil
Aluminum Tool Box With Casters 2500 lb Capacity 24 x 48
Mfr # APTS-2448-C
Zoro # G1739600
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Shelves 1
- Width 49.25
- Application Secure your tools and other belongings from theft with our Portable Tool Boxes.
- Features Aluminum portable toolbox is excellent for storing and transporting equipment. Includes ergonomic carrying handles for smooth manual transportation. Features durable construction for added strength and long life. Hinged lid includes a lockable double hinged hasp for added security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # APTS-2448-C
- Zoro # G1739600
- UPC # 691215107563
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Width | 49.25 |
Depth | 25.875 |
Height | 32.6875 |
Overall Height | 32.6875 |
Caster Dia. | 5 x 2 in |
Overall Length | 25.875 |
Overall Width | 49.25 |
Size | 25.875 x 49.25 x 32.6875 |
Length (In.) | 25.875 |
Details
Item | Aluminum Tool Box,Casters,24 x 48 |
Material | Aluminum |
Number of Shelves | 1 |
Application | Secure your tools and other belongings from theft with our Portable Tool Boxes. |
Features | Aluminum portable toolbox is excellent for storing and transporting equipment. Includes ergonomic carrying handles for smooth manual transportation. Features durable construction for added strength and long life. Hinged lid includes a lockable double hinged hasp for added security |
Color | Silver |
Load Capacity | 2500 |
Weight | 93 |
Tool Storage Type Included | Chests |
Caster Type | (2) Swivel (2) Rigid |
Description
Aluminum Tool Box,Casters,24 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-733-20)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (40L594)
- BETA Tool Cabinet, 5 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004653)
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- VESTIL Aluminum Tool Box With Casters 2500 lb Capacity 24 x 60 (APTS-2460-C)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- HOLEMAKER TECHNOLOGY HMT Versadrive STAKIT Small InsertFoam, 8 spaces (SETFM-VSD-08)
- WILLIAMS Williams Socket Rail, 9" (R-9)
- PROTO AERSOL CAN HOLDER (POJUC-AERCH)
- HANSEN Hex/Torx Socket Bit Tray (50000)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH506CYLNDR (003-CH506CYLNDR)
- Vestil Tool Storage Accessories