Shop All Hard Case Storage
Vestil
ALUMINUM STORAGE CASE W/ COMBO LOCK, 14 X 18 X 6
Mfr # CASE-1814-CL-BK
Zoro # G901793534
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Silver
- Material Aluminum
- Features Lid interior has a removable panel with storage pouches and sleeves. Storage area includes segmented walls and adjustable panels. Molded plastic carrying handle. Quality combination lock for added security
- Overall Length 14
- Overall Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CASE-1814-CL-BK
- Zoro # G901793534
- UPC # 691215346115
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 14 |
Overall Width | 18 |
Overall Height | 6 |
Height | 6 |
Width | 18 |
Depth | 14 |
Length | 14 |
Size | 14 x 18 x 6 |
Details
Color | Black/Silver |
Material | Aluminum |
Features | Lid interior has a removable panel with storage pouches and sleeves. Storage area includes segmented walls and adjustable panels. Molded plastic carrying handle. Quality combination lock for added security |
Finish | Plastic |
Weight | 6 |
Application | Whether it's on the go or just for around the house, a sleek carrying case is great for storing items. |
Description
Whether it’s on the go or just for around the house, a sleek carrying case is great for storing items. With a variety of interior panels, items of multiple sizes can be easily sheltered. Panels can be moved and adjusted to create a customized interior. Rugged construction with enhanced corners keeps enclosed items secure during transport. An included combination lock allows the contents to consistently be safe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3080x.2780 HSS Threaded Shank Piloted Reamer (PIL.308X.278THD)
- ELESA Brass boss, threaded hole, with cap, VCT.25 B-10-32-C9 (VCT-B (inch sizes))
- KLEIN TOOLS Ironworker's Rebar Pliers, Left Handed, Spring Loaded, 9-Inch (D201-7CSTLFT)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- VESTIL ALUMINUM CARRYING CASE 13 X 11.5 X 5 (CASE-1310)
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- VESTIL Aluminum Frame Case, EVA Lining, 16x10x11 (CASE-F)
- VESTIL Protective Case, 18" L x 14" W (CASE-1814-FM)
- VESTIL ALUMINUM CARRYING CASE 13 X 14.5 X 6 (CASE-1813)
- PELICAN Black Protective Case, 31.28" L x 24.21" W x 17.48" D (1630NF)
- NANUK CASES Case with Foam, Orange, 955S-010OR-0A0 (955S-010OR-0A0)
- Vestil Hard Case Storage