Shop All Computer Enclosure Accessories
Vestil
Aluminum Storage Case, Small
Mfr # CASE-S
Zoro # G303523036
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Set keeps contents clean and dry. Dual lock and hasps offer extra security. Durable and attractive embossed surface. Caps on each corner to minimize damage
- Depth 14.25
- Overall Width 19
- Material MDF (Medium-density fiberboard)Â panels with adhered aluminum sheet outside layer
- Overall Length 14.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CASE-S
- Zoro # G303523036
- UPC # 691215084949
- Country of Origin China
- Category Computer Enclosure Accessories
Dimensions
Depth | 14.25 |
Overall Width | 19 |
Overall Length | 14.25 |
Width | 19 |
Height | 16.25 |
Size | 14.25 x 19 x 16.25 |
Overall Height | 16.25 |
Length | 14.25 |
Details
Features | Set keeps contents clean and dry. Dual lock and hasps offer extra security. Durable and attractive embossed surface. Caps on each corner to minimize damage |
Material | MDF (Medium-density fiberboard)Â panels with adhered aluminum sheet outside layer |
Application | These nestable Aluminum Storage Cases keeps the contents clean and dry. |
Weight | 13 |
Color | Silver |
Description
Nestable storage case keep contents clean and dry. Dual lock and hasps offer extra security. Durable and attractive embossed surface with caps on each corner to minimize damage. “For storage use only. Not recommended for shipping or transportation of goods".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, Plastic, Wide, Blue, PK500 (P5M-05)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM450FG Grizzly 450 4x4 07-13 (YTX20L-BS265)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U426-003)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-24)
- VESTIL Aluminum Storage Case, Large (CASE-L)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- HD HD NPT3196MNL1 Omega National Wood Pullout Tray Divider - 12 in. (NPT3196MNL1)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- ICC ICC ICCMSJHK44 J Hook; 2 in. (ICCMSJHK44)
- HP ENTERPRISE Ap-Mnt-Mp10-E Ap Mount Bracket 10-Pack E (R1C72A)
- LIAN-LI Lian Li 011D Evo - Gpu Bracket Kit Vertical (O11DE-9W)
- Vestil Computer Enclosure Accessories