Shop All Computer Enclosure Accessories
Vestil
Aluminum Storage Case, Medium
Mfr # CASE-M
Zoro # G203523037
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21.5
- Height 19.25
- Overall Height 19.25
- Features Set keeps contents clean and dry. Dual lock and hasps offer extra security. Durable and attractive embossed surface. Caps on each corner to minimize damage
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CASE-M
- Zoro # G203523037
- UPC # 691215084932
- Country of Origin China
- Category Computer Enclosure Accessories
Dimensions
Width | 21.5 |
Height | 19.25 |
Overall Height | 19.25 |
Overall Length | 16.25 |
Length | 16.25 |
Depth | 16.25 |
Size | 16.25 x 21.5 x 19.25 |
Overall Width | 21.5 |
Details
Features | Set keeps contents clean and dry. Dual lock and hasps offer extra security. Durable and attractive embossed surface. Caps on each corner to minimize damage |
Color | Silver |
Material | MDF (Medium-density fiberboard)Â panels with adhered aluminum sheet outside layer |
Weight | 15 |
Application | These nestable Aluminum Storage Cases keeps the contents clean and dry. |
Description
Nestable storage case keep contents clean and dry. Dual lock and hasps offer extra security. Durable and attractive embossed surface with caps on each corner to minimize damage. “For storage use only. Not recommended for shipping or transportation of goods".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Ceiling Tilt Dual TV Mount 37-70" TVs (MI-502B)
- TRIPLETT HDMI Cable (HDMI-SS-100BK)
- MOTOROLA Earpad and Windscreen, Push To Talk No (REX4648A)
- SPECO TECHNOLOGIES Paging Microphone, Condenser (MCDT300A)
- VESTIL CASE-M Aluminum Storage Case Medium 21-1/2" x 16-1/4" x 19-1/4" (CASE-M)
- VESTIL Aluminum Storage Case, Large (CASE-L)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- EDGE MEMORY X7K8W 3.5 Dell 14G Tray R740 R540 R440 C6420 T440 T340 (PE255954)
- HI-TEC Copper & Aluminum Heat Sink Kit for Raspberry Pi (HI2611696)
- TRIPP LITE CPU Computer Mount, Supports Up to 40 lb, 4in. to 6in. x 12in. x 4.38in., Gray (DCPU1)
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- Vestil Computer Enclosure Accessories