Shop All Stock Trucks
Vestil
Aluminum Stock Picker with Steel Ladder, 40 In. x 21-7/8 In. x 50-3/16 In., 660 lb Capacity
Mfr # SPA2-2236
Zoro # G603529240
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$675.99
Free 30-Day Returns
Key Features
- Load Capacity 660 lb
- Overall Length 40
- Overall Width 21.875
- Overall Height 50.1875
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SPA2-2236
- Zoro # G603529240
- UPC # 691215036535
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Length | 40 |
Overall Width | 21.875 |
Overall Height | 50.1875 |
Shelf Width | 21.625 in |
Height | 50.1875 |
Shelf Length | 35.75 in |
Length | 40 |
Depth | 40 |
Width | 21.875 |
Size | 40 x 21.875 x 50.1875 |
Details
Load Capacity | 660 lb |
Color | Silver |
Application | Combine the mobility of a cart with the versatility of a step ladder with this stock picker truck. |
Material | Aluminum Frame/Steel Ladder |
Finish | Powder Coat |
Number of Shelves | 2 |
Features | Welded aluminum construction is strong and lightweight. Spring-loaded steel ladder lowers to ground when stepped on for safety. When weight is removed the ladder raises automatically. Turned up lip on shelves prevents items from falling off |
Includes | (1) Aluminum Stock Picker with Steel Ladder |
Weight | 79 |
Description
Combine the mobility of a cart with the versatility of a step ladder with this stock picker truck. Convenient spring loaded steel step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking. Springs then return the ladder to the raised position once personnel exit the step. All shelves have the lip turned up to prevent items from falling off. Ladders have a baked in silver powder coated finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 3" x 10' - 1-ply (EN1-903-10-T5)
- LASTPLAY 0.75 in. Stainless Steel Bow Shackle, 2PK (LA3664277)
- KLEIN TOOLS Self-locking Block Without Rope and Hook (267)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D Nickel Copper Swivel Eye Single Sheave Swivel Eye Pulley (T7655052N)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- VESTIL Blue Nestable Roller Container, 1 Shelf (ROL-3143-1)
- VESTIL Electric Cart, 28" x 48", with No Sides (EMHC-2848-1)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- DURHAM MFG Stock cart, 4 shelf, 1-1/2" lips up on top and bottom (RSC-3060-4-3K-MLD-95)
- Vestil Utility & Storage Carts