Shop All Stock Trucks
Vestil
Aluminum Stock Picker Truck 660 lb. Capacity
Mfr # SPA2-2848
Zoro # G0981858
product price: $735.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$735.99
Free 30-Day Returns
Key Features
- Overall Width 27.875"
- Material Aluminum
- Load Capacity 660 lb
- Caster Material Mold-on-Rubber
- Wheel Type Mold-on Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPA2-2848
- Zoro # G0981858
- UPC # 691215036559
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Width | 27.875" |
Platform Length | 52" |
Shelf Length | 47.75" |
Caster Dia. | 4" |
Shelf Width | 27.625" |
Caster Width | 2" |
Details
Material | Aluminum |
Load Capacity | 660 lb |
Item | Stock Picker Truck - Aluminum |
Caster Material | Mold-on-Rubber |
Wheel Type | Mold-on Rubber |
Assembled | No |
Number of Shelves | 2 |
Finish | Powder Coated |
Color | Silver |
Includes | (1) Aluminum Stock Picker with Steel Ladder |
Features | Spring-loaded steel ladder lowers to ground when stepped on for safety |
Description
Stock Picker Truck - Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Tie Down Strap, 1000 lb. Work Load Limit (SLTE212CR)
- VESTIL FORKLIFT TIE-DOWN CLAMPS, PR (FTDC-6-4400)
- ZORO SELECT Jack Chain, Single, Brass, Sz 14, 11Lb, 100Ft (2ZDG4)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-3-5)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- VESTIL Electric Cart, 28" x 48", with No Sides (EMHC-2848-1)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- VESTIL Blue Nestable Roller Container, 1 Shelf (ROL-3143-1)
- GLOBAL INDUSTRIAL Multi-Level Steel Shelf Truck, 4 Shelves, 800 Lb. Capacity, 30L x 16W x 60H (988831)
- Vestil Stock Trucks