Shop All Step Stools
Vestil
Aluminum Step Stand, 2 Step, Welded
Mfr # SSA-2W
Zoro # G4981299
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 32.8125 in
- Color Silver
- Material Aluminum
- Number of Steps 2
- Overall Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SSA-2W
- Zoro # G4981299
- UPC # 691215107419
- Country of Origin United States
- Category Step Stools
Dimensions
Bottom Width | 32.8125 in |
Overall Height | 20 |
Step Depth | 10 in |
Details
Item | Aluminum Step Stand,2 Step,Welded |
Color | Silver |
Material | Aluminum |
Number of Steps | 2 |
Net Weight | 19 |
Rung/Step Spacing | 10 in |
Description
Aluminum Step Stand,2 Step,Welded
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf, Chrome, 24x60 In (MH2460CSQG)
- ERIEZ Magnetic Pull Test Kit, Digital Scale Kit (201512425G2)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A1E20B8C2P6)
- ZORO SELECT Rope, Nylon/Poly, Braid, 5/16In. dia, 300ftL (12U277)
- VESTIL STEP POLY NESTABLE 3YL BACKRAIL RETROFIT (SPN-3-YL-BR-RF)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 24"L (AHT-H-1924)
- VESTIL Poly Nestable 2 Step Marine Step WT (SPN-2-WT)
- VESTIL Adj. Step Mate Stand, 2 Step, 24 x 23" (ASP-24)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 19 x 24 (AHT-L-1924)
- VESTIL 1 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-1-YL)
- WERNER 2-Step Fiberglass Step Stool with 300 lb. Load Capacity in Blue/Silver/Yellow (6202)
- Vestil Step Stools