Shop All Pallets
Vestil
Aluminum Skid, 24 in L, 20 in W, 3.75 H
Mfr # SKID-2024-A
Zoro # G101793778
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75
- Color Silver
- Material Aluminum
- Overall Height 3.75 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24 in |
Width | 20 in |
Height | 3.75 |
Overall Height | 3.75 in |
Overall Width | 20 in |
Size | 24 in x 20 in x 3.75 in |
Overall Length | 24 |
Depth | 24 |
Details
Item | Skid |
Color | Silver |
Material | Aluminum |
Finish | Unpainted |
Fork Entry | 2-Way Entry |
Load Capacity | 4000 lbs |
Description
An Aluminum Half Skid is a great asset for a variety of industries. With the half skid design, items can be chosen and fitted to a skid much closer to their size. This utilizes and maximizes space during shipping and floor space during any storage. The open design enables quick and simple cleaning, while the two-way fork openings provide quick access.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2603-4S-95)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUE)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Blue (QUS236BL)
- MANHATTAN COMFORT Modern Freestanding Wardrobe Armoire Clo (107GMC)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.5 in L, 47.5 in W, 5.5 H (PLPS-4848)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- VESTIL Steel Pallet, 48 in L, 48 in W, 4.75 H (SPL-4848)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- Vestil Pallets