Shop All Security & Access Signs
Vestil
Aluminum Sign, 9-1/2" Height, 12-1/2" Width, Aluminum, Rectangle, English
Mfr # SI-N-18-B-AL-063
Zoro # G2170557
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend This Area Is Under 24 Hour Tv Surveillance
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-18-B-AL-063
- Zoro # G2170557
- UPC # 691215140720
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Sign |
Header | Notice |
Legend | This Area Is Under 24 Hour Tv Surveillance |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Background Color | Blue |
Header Legend Color | White |
Sign Subject Matter | This Area Is Under 24 Hour Tv Surveillance |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deluxe Boot Brush, Scraper, Boot/Shoe Scrubber, Elevated Base, Black, 9 in L x 9 in W x 9 in H (I-4)
- C-LINE PRODUCTS Name Tents w/Holder, Inkjet/Laser, Plastic, 8-1/2"x11", 25/BX, CL PK (CLI87597)
- MOLDEX Head Harness (0072)
- BAREBONES LIVING Wiregate Carabiner Small 3pc - Gold, 3.5 Length, Gold, 3 PK (STC-629)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-64-C-AL-080)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-35-C-AL-080)
- LYLE Notice Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1015-NP_7X10 (U1-1015-NP_7X10)
- SIGNMISSION Sign, 3.5" H, 5" W, 24 Hour Video Surveillance, Landscape, SN-D-35-L-11498-10PK (OS-SN-D-35-L-11498-10PK)
- NMC Danger Unauthorized Persons Keep Out Sign, SA136P (SA136P)
- NMC Danger Keep Out Sign, D59R (D59R)
- LYLE Admittance Sign, Firearms In Use, 10 in. H (U6-1180-RA_14X10)
- Vestil Security & Access Signs