Shop All Machine Signs
Vestil
Aluminum Sign, 9-1/2" Height, 12-1/2" Width, Aluminum, Rectangle, English
Mfr # SI-D-61-B-AL-040
Zoro # G2162708
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Overhead Crane
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-61-B-AL-040
- Zoro # G2162708
- UPC # 691215174589
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Sign |
Header | Danger |
Legend | Overhead Crane |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Overhead Crane |
Double-Sided | No |
Header Legend Color | White |
Header Background Color | Black/Red |
Sign Legend Text Color | Black |
Description
Sign,Danger,12.5x9.5 In.,Aluminum,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1952M)
- BRADY Label, 1 in W, Clear; White (M7-64-427)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- NMC Scaffold Released For Access Tag, Pk25 (RPT225B)
- NATIONAL MARKER CO Pictorial OSHA Sign - Vinyl - Lock Out Center (SA148P)
- NMC Danger Keep Hands Clear Sign - Bilingual, 14 in Height, 10 in Width, Rigid Plastic (ESD654RB)
- NMC Caution Overhead Conveyor Sign (C571RB)
- NMC Danger This Equipment Starts Automatically Sign (DGA55RB)
- LYLE Plastic Moving Machinery Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0266-NP_14X10)
- SIGNMISSION ANSI Danger Sign, Moving Machinery, 5in X 3.5in Decal, 3.5" H, 5" W, Landscape, Moving Machinery (OS-DS-D-35-L-19879)
- LYLE Danger Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U3-2075-NA_10x14)
- Vestil Signs