Shop All Chemical, Gas & Hazardous Material Signs
Vestil
Aluminum Sign, 9-1/2" H, 12-1/2" W, Rectangle, English, SI-N-47-B-AL-040
Mfr # SI-N-47-B-AL-040
Zoro # G2179447
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Keep All Cylinders Chained
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-47-B-AL-040
- Zoro # G2179447
- UPC # 691215149396
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Sign |
Header | Notice |
Legend | Keep All Cylinders Chained |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Keep All Cylinders Chained |
Sign Legend Text Color | Black |
Header Background Color | Blue |
Header Legend Color | White |
Double-Sided | No |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (100011830NP)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR117)
- MUCK BOOT CO Boots Muck Chore Mid 10M (CHM-000A-BL-100)
- VESTIL Vinyl Label Sign, 9-1/2" H, 12-1/2" W, Vinyl Label, Rectangle, English, SI-D-20-B-LB-011 (SI-D-20-B-LB-011)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, 5" Width, Top Two (2) Racks Full Propane Sign With Symbol, Landscape (OS-NS-D-35-L-18696)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 7" Width, Flammable, Landscape, D-57-L-19372 (OS-DS-D-57-L-19372)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, 5" Width, Gas Plant Emergency Shut Down Sign, Landscape, 10PK (OS-NS-D-35-L-13020-10PK)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M79 (471M79)
- NMC Danger Hazard Equipment, DGA80RB (DGA80RB)
- NMC Danger Chemical Storage Area Sign, D240P (D240P)
- Vestil Signs