Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 9-1/2" H, 12-1/2" W, Aluminum, Rectangle, SI-W-22-B-AL-063
Mfr # SI-W-22-B-AL-063
Zoro # G2192878
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Tripping Hazard
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-22-B-AL-063
- Zoro # G2192878
- UPC # 691215183895
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Sign |
Header | Warning |
Legend | Tripping Hazard |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Orange |
Header Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Sign Subject Matter | Tripping Hazard |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Ladder Shield Wrap, Danger Do Not Climb (KLB761)
- CHILL-ITS BY ERGODYNE Cooling Towel, Gray, 40-7/8inL x 9-3/4inW (6602MF)
- SPILLTECH Build Your Own Berm Sili-Thane Seal, PK6 (BYOB-SEAL)
- WERNER L250000 Steel Trailing Rope Grab (L250000)
- SURTEK Black and yellow anti-slip tape (137369)
- NMC Danger Watch Your Step Sign, D623RB (D623RB)
- NMC Danger Keep Off Sign, D450RB (D450RB)
- SIGNMISSION OSHA Watch Your Step W/ Symbol Bilingual 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-SF-P-1824-L-10887)
- NMC Caution Watch Your Head Sign, C641A (C641A)
- NMC Caution Falling Ice And Snow Sign, C380AB (C380AB)
- NMC Caution Slippery Floor Sign - Spanish, SPC366RB (SPC366RB)
- Vestil Signs