Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 9-1/2" H, 12-1/2" W, Aluminum, Rectangle, SI-W-22-B-AL-040
Mfr # SI-W-22-B-AL-040
Zoro # G2192948
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Tripping Hazard
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-22-B-AL-040
- Zoro # G2192948
- UPC # 691215183888
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Sign |
Header | Warning |
Legend | Tripping Hazard |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Sign Subject Matter | Tripping Hazard |
Header Legend Color | Black |
Header Background Color | Black/Orange |
Double-Sided | No |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cowhide Leather Gloves, Large (60604)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- BRADY Label, 4 in W, Light Gray (M6-38-486)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-L/XL)
- NMC Caution Slippery When Wet Sign - Bilingual, ESC57PC (ESC57PC)
- NMC Caution Watch Your Step Sign, C203PB (C203PB)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0253-NA_14X10 (LCU4-0253-NA_14X10)
- NMC Danger Watch Your Step Sign, D623RB (D623RB)
- NMC Caution Use Handrail Sign, C191A (C191A)
- NMC Caution Wet Floor Sign, C658RB (C658RB)
- Vestil Signs