Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 9-1/2" H, 12-1/2" W, Aluminum, Rectangle, SI-N-48-B-AL-040
Mfr # SI-N-48-B-AL-040
Zoro # G2179672
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Watch Your Step
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-48-B-AL-040
- Zoro # G2179672
- UPC # 691215149693
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Sign |
Header | Notice |
Legend | Watch Your Step |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Blue |
Sign Legend Text Color | Black |
Header Legend Color | White |
Double-Sided | No |
Sign Subject Matter | Watch Your Step |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Carpenter Pants, Men's, 3XL, 50/30 (10017226)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- ULTRATECH Compact Berm, CP2K, 6 ft. L, 4 ft. W (8609)
- VALEO Back Support, Elastic, L (VI4675LGWWGL)
- LYLE Wet Floor Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0495-RD_10x7)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- NMC Caution Use Handrail Sign, C191P (C191P)
- SURTEK Black and yellow anti-slip tape (137369)
- NMC Caution Wet Floor Sign, C658PB (C658PB)
- NMC Caution Watch Your Step Use Handrail Sign, C643AB (C643AB)
- NMC Caution Falling Ice Sign, C488RB (C488RB)
- Vestil Slip, Trip & Fall Hazard Signs