Shop All Slip, Trip & Fall Hazard Signs
Vestil
Aluminum Sign, 9-1/2" H, 12-1/2" W, Aluminum, Rectangle, SI-C-51-B-AL-080
Mfr # SI-C-51-B-AL-080
Zoro # G2146319
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Floor Slippery When Wet
- Width 12-1/2"
- Height 9-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-51-B-AL-080
- Zoro # G2146319
- UPC # 691215213608
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 12-1/2" |
Height | 9-1/2" |
Details
Item | Aluminum Sign |
Header | Caution |
Legend | Floor Slippery When Wet |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black |
Sign Subject Matter | Floor Slippery When Wet |
Header Legend Color | Yellow |
Sign Legend Text Color | Black |
Double-Sided | No |
Description
Sign,Caution,12.5x9.5 In.,Aluminum,.080
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Hi viz TPR, PR (STACXPNRVB-10)
- ENDURA Gloves, White, S, Horsehide, PR (365DLX2S)
- GE PU Dipped Gloves, 18 GA, Gray, 1Pair, M (GG206MC)
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0136-ED_10x7 (LCU3-0136-ED_10x7)
- NMC Caution Slippery Floor Sign - Bilingual, ESC366RB (ESC366RB)
- PIG PIG Slippery When Wet Sign 10" x 7" Plastic 10" L x 7" H (SGN2010-7X10-PLS)
- SIGNMISSION OSHA Danger Sign, Sudden Drop Off, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-1584)
- SIGNMISSION OSHA Danger, Sudden Drop Off Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Bilingual Spanish (OS-DS-P-1014-VS-1584)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0253-ND_10X7 (LCU4-0253-ND_10X7)
- Vestil Signs