Shop All Machine Signs
Vestil
Aluminum Sign, 7-1/2" Height, 10-1/2" Width, Aluminum, Rectangle, English
Mfr # SI-D-28-A-AL-040
Zoro # G2157823
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate Without Guards In Place
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-28-A-AL-040
- Zoro # G2157823
- UPC # 691215164634
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Aluminum Sign |
Header | Danger |
Legend | Do Not Operate Without Guards In Place |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Black/Red |
Header Legend Color | White |
Double-Sided | No |
Sign Subject Matter | Do Not Operate Without Guards In Place |
Sign Legend Text Color | Black |
Description
Sign,Danger,10.5x7.5 In.,Aluminum,.040
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSK21-G15-7)
- 3M Reusable Earplugs, Flanged Shape, 26.0 Decibel, Clear (7000127187)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- 3M Protector Eyewear Glass Safety (47031H1-DC)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D43 (475D43)
- NMC Danger Keep Hands Clear Sign (D449P)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0162-RA_14X10)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMADM014VP)
- NMC Danger Pinch Points Sign - Bilingual (DBA9R)
- NMC Danger Lock Out Equipment Before Entering Sign (D664AB)
- NMC Caution Low Overhead Clearance Sign (CGA31RB)
- Vestil Signs